Shop HUSQVARNA
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dust Collector
- Mfr # DE120SH
- Zoro # G722965424
product price:Â
$
2,476.99
/ea
Key Features
NEMA Plug Configuration
Three Prong
HP
2 1/2 hp
Amperage
15 A
Air Flow - Maximum
212 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DE120SH
- Zoro #
- G722965424
- UPC #
- 805544737746
- Country of Origin
- China
- NEMA Plug Configuration
- Three Prong
- HP
- 2 1/2 hp
- Amperage
- 15 A
- Air Flow - Maximum
- 212 cfm
Description
Dust Collector, Air Flow - Maximum 212 cfm, Amperage 15 A, HP 2 1/2 hp, NEMA Plug Configuration Three Prong