Dust Extractor, HEPA, 224 cfm, Dry

  • Mfr # DE 130 H 110V
  • Zoro # G916118773
product price: 
$
6,038.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Air Flow
224 cfm
Overall Height
46 5/16 in
Tank Material
Steel
Hose Length
32 13/16 ft
Overall Width
21 5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DE 130 H 110V
Zoro #
G916118773
UPC #
805544571296
Country of Origin
China
Item
Dust Extractor
Air Flow
224 cfm
Tank Material
Steel
Standards
IEC/EN 60335-2-69
Voltage
120V AC
Series
DE 130
Horsepower
3 1/5 hp
Sound Level
78.5 dBA
Power Source
Corded
Collection Type
Disposable Bag
Application
Dust Extraction
Filtration Type
HEPA
Tool Weight
105.6 lb
OSHA Table 1 Compliant
Yes
Filter Efficiency
99.99% at 0.3 microns
Current
20 A
Features
Longopac(R) Attachment System, Tested Essential Filters, Visual Filter Alarm
Pickup Type
Dry
Plug Type
Three-Prong
Kit Contents
(1) Bare Tool, (1) HEPA Filter
OSHA Table Compliant Full or Partial
OSHA Table 1 Compliant
Tool Auto-Start
No
Includes
HEPA Filter, Suction Hose
Wireless On/Off Connection
No
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Height
46 5/16 in
Hose Length
32 13/16 ft
Overall Width
21 5/16 in
Cord Length
2 1/2 m
Hose Diameter
2 1/2 in
Overall Length
33 11/16 in
Wire Rope Length
33 11/16 in
Length
33 11/16 in
Fits Chest Size
Longopac(R) Attachment System, Tested Essential Filters, Visual Filter Alarm

Description

Dust Extractor, Filtration Type HEPA, OSHA Table 1 Compliant Yes, Filter Efficiency 99.99 Percent at 0.3 microns, Air Flow 224 cfm, Voltage 120V AC, Horsepower 3 1/5 hp, Kit Contents (1) Bare Tool, (1) HEPA Filter, Pickup Type Dry, Collection Type Disposable Bag, Tank Size Not Applicable, Hose Diameter 2 1/2 in, OSHA Table Compliant Full or Partial OSHA Table 1 Compliant, Tank Dry Capacity Not Applicable, Tank Wet Capacity Not Applicable, Hose Length 32 13/16 ft, Power Source Corded

Ratings & reviews