Shop HUSQVARNA
See all product information
Create Account
Dust Extractor
- Mfr # DE35
- Zoro # G422965090
product price:Â
$
747.99
/ea
Free Shipping & Returns
Key Features
Hose Diameter
2 1/2 in
Overall Width
15 5/16 in
Power Source
Corded
Hose Length
10 ft
Tank Size
9 1/4 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DE35
- Zoro #
- G422965090
- UPC #
- 805544684361
- Country of Origin
- Germany
Dimensions
- Hose Diameter
- 2 1/2 in
- Overall Width
- 15 5/16 in
- Hose Length
- 10 ft
- Tank Size
- 9 1/4 gal
- Cord Length
- 2 1/2 m
- Overall Length
- 21 3/8 in
- Overall Height
- 25 in
- Wire Rope Length
- 21 3/8 in
- Length
- 21 3/8 in
Description
Dust Extractor, Filtration Type HEPA, OSHA Table 1 Compliant Yes, Filter Efficiency 99.95 Percent at 0.3 microns, Air Flow 78 cfm, Voltage 120V AC, Horsepower Not Applicable, Kit Contents (1) Bare Tool, (1) HEPA Filter, Pickup Type Dry/Wet, Collection Type Disposable Bag, Tank Size 9 1/4 gal, Hose Diameter 2 1/2 in, Tank Dry Capacity Not Applicable, Tank Wet Capacity Not Applicable, Hose Length 10 ft, Power Source Corded, Water Lift Not Applicable, Sound Level 75 dBA, Application Dust Extraction
Restrictions
Hazardous material