Shop HUSQVARNA
See all product information
Create Account
Finishing Trowel Blade, PK4
- Mfr # 540211403
- Zoro # G423362539
product price:Â
$
184.99
/pk of 4, $46.25/ea
Free Shipping & Returns
Key Features
For Use With
48 in Trowel
Blade Length
18 1/16 in
Blade Width
6 in
Compatible Manufacturer Part Number
970461603, 970461606, 970461608, 970461614
Blade Type
Finishing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 540211403
- Zoro #
- G423362539
- UPC #
- 805544740128
- Country of Origin
- China
Dimensions
- Blade Length
- 18 1/16 in
- Blade Width
- 6 in
Details
- For Use With
- 48 in Trowel
- Compatible Manufacturer Part Number
- 970461603, 970461606, 970461608, 970461614
- Blade Type
- Finishing
- Blade Material
- Steel
- Item
- Finishing Trowel Blade
- Compatible Product Type
- 48 in Trowel
Description
Finishing Trowel Blade, Blade Type Finishing, Blade Length 18 1/16 in, For Use With 48 in Trowel, Blade Material Steel, Blade Width 6 in, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.