10" Round Single Cut Second File

  • Mfr # 12051
  • Zoro # G2551175
product price: 
$
12.89
/ea

Key Features

Profile Shape
Round
Length
10 in
Thickness
3/16 in
Pattern
American
Application
For Enlarging Holes and Shaping Curved Surfaces
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12051
Zoro #
G2551175
UPC #
037103120519
Country of Origin
Brazil
Item
Machinists File
Profile Shape
Round
Cut Type
Second
Pattern
American
Application
For Enlarging Holes and Shaping Curved Surfaces
Recommended Handle
21474 Plastic, Mfr. No. 21522N Wood
Edges
Round
Handle Design
None
Teeth per Inch
28
Finish
Natural
Features
Can be Used to File Circular Openings or Concave Surfaces, Safe Point on Round Files Helps Reduce the Risk of Injury
File Material
Steel
Includes Handle
No
Container Type
Box
File Body Finish
Natural
File Style
American Pattern File
Taper
Tapered Slightly Towards Point
Number of Cut Edges
4
Face Cut Style
Single-Cut
File Coarseness
Second Cut
File Type
Machinists File
Manufacturers Part Number for File Handle
21474, 21522N
Insulated
No
Rigidity
Rigid
Edge Cut Style
Safe
Material Applications
Iron, Mild Steel, Plastics, Wood
Shape
Round

Dimensions

Length
10 in
Thickness
3/16 in
Diameter
3/8 in
Handle Length
10 in
File Diameter
3/8 in
File Length without Tang
10 in
Width
0.35 in
Fits Chest Size
Can be Used to File Circular Openings or Concave Surfaces, Safe Point on Round Files Helps Reduce the Risk of Injury

Description

If you are looking for a high-quality file, the Crescent Nicholson 10" Round Single Cut Second File is what you need. The single cut hand file is ideal for enlarging holes and shaping curved surfaces. It has 28 teeth per inch and a natural finish with an American profile shape. This hand file is 10 in. long and 3/8 in. in diameter, making it perfect for most jobs around the house or garage. With its round profile shape, this Crescent Nicholson Hand File will make your work easier and more efficient.

Ratings & reviews