Shop MIDWEST SNIPS
See all product information
Create Account
Tinner Snip, 24 ga Cold Rolled Steel, 28 ga Stainless Steel Cutting, 1-3/4 in L of Cut
- Mfr # MWT-87S
- Zoro # G616312259
product price:Â
$
28.49
/ea
Key Features
Overall Length
8 in
Material
Forged High Carbon Steel
Handle Type
Kush'N-Kote® Grip
Blade Type
Straight
Width of Cut
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MWT-87S
- Zoro #
- G616312259
- UPC #
- 727226130594
- Country of Origin
- United States
- Material
- Forged High Carbon Steel
- Handle Type
- Kush'N-Kote® Grip
- Blade Type
- Straight
- Cutting Capacity (In.)
- 24 ga Cold Rolled Steel, 28 ga Stainless Steel
- Snip Type
- Straight/Wide Curve
Dimensions
- Overall Length
- 8 in
- Width of Cut
- 1-3/4 in
Description
Midwest snips tinner snip cutting capacity: 24 ga cold rolled steel, 28 ga stainless steel, 1-3/4 in L of cut, straight/wide curve snip, 8 in OAL, straight blade, forged high carbon steel blade, Kush'N-Kote grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.