Shop GENIUS TOOLS
Create Account
3/8in Dr. 11/16in Deep Impact Swivel Socket
- Mfr # 380027D
- Zoro # G823582223
product price:Â
$
24.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380027D
- Zoro #
- G823582223
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 11/16 Inch Deep Swivel 3/8 Inch Drive Heavy-Duty for Power Tools - 380027D Impact Socket Built for impact applications, this 3/8in drive 11/16in deep swivel impact socket is designed to keep fastener engagement secure while giving you the flexibility needed around obstructions. The deep profile helps reach recessed fasteners, while the swivel head supports better positioning in confined spaces. Made from chromium-vanadium steel alloy, it is engineered for strength, durability, and anti-corrosive performance. Key Benefits Deep swivel design provides full range of motion in tight spaces. 3/8in drive with 11/16in size suits common impact tool setups. 95mm overall length adds reach for recessed or hard-to-access fasteners. Chromium-vanadium steel alloy improves strength, durability, and corrosion resistance. Oil-quenched heat treatment supports long-lasting core strength under heavy use. Matte black oxide coating helps protect against wear and jobsite conditions. Permanently stamped size markings make identification quick and organized. SKU 380027D is built to meet or exceed ANSI standards and is intended for professional technicians who rely on consistent fit, durability, and efficient tool organization. The combination of deep reach, swivel flexibility, and heat-treated construction supports dependable performance over a lifetime of heavy-duty work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.