Floating and Finishing Trowel Blade, PK4
- Mfr # 540211502
- Zoro # G723362482
product price:Â
$
183.99
/pk of 4, $46.00/ea
Free Shipping & Returns
Key Features
Blade Type
Combination Blade
For Use With
36 in Trowel
Blade Width
8 in
Blade Material
Steel
Compatible Manufacturer Part Number
970461401, 970465501
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 540211502
- Zoro #
- G723362482
- UPC #
- 805544740142
- Country of Origin
- China
Dimensions
- Blade Width
- 8 in
- Blade Length
- 14 in
Details
- Blade Type
- Combination Blade
- For Use With
- 36 in Trowel
- Blade Material
- Steel
- Compatible Manufacturer Part Number
- 970461401, 970465501
- Item
- Floating and Finishing Trowel Blade
- Compatible Product Type
- 36 in Trowel
Description
Floating and Finishing Trowel Blade, Blade Type Combination Blade, Blade Length 14 in, For Use With 36 in Trowel, Blade Material Steel, Blade Width 8 in, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.