Walk Behind Trowel
- Mfr # 970798002
- Zoro # G723362628
product price:Â
$
3,508.99
/ea
Key Features
Material
Steel
Ring Diameter
36 in
Includes
Tool Only
Blade Length
36 in
Blade Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 970798002
- Zoro #
- G723362628
- UPC #
- 805544646406
- Country of Origin
- China
Dimensions
- Ring Diameter
- 36 in
- Blade Length
- 36 in
- Blade Width
- 36 in
Details
- Material
- Steel
- Item
- Walk-Behind Concrete Trowel
- Includes
- Tool Only
- Shell Material
- Steel
Description
Walk-Behind Concrete Trowel, Ring Diameter 36 in, Blade Length 36 in, Blade Width 36 in, Includes Tool Only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.