Floating and Finishing Trowel Blade, PK4
- Mfr # 540211505
- Zoro # G923362671
product price:Â
$
200.99
/pk of 4, $50.25/ea
Free Shipping & Returns
Key Features
Blade Length
23 in
For Use With
60 in Trowel
Compatible Manufacturer Part Number
970461801
Blade Material
Steel
Blade Type
Combination Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 540211505
- Zoro #
- G923362671
- UPC #
- 805544740180
- Country of Origin
- China
Dimensions
- Blade Length
- 23 in
- Blade Width
- 8 1/8 in
Details
- For Use With
- 60 in Trowel
- Compatible Manufacturer Part Number
- 970461801
- Blade Material
- Steel
- Blade Type
- Combination Blade
- Item
- Floating and Finishing Trowel Blade
- Compatible Product Type
- 60 in Trowel
Description
Floating and Finishing Trowel Blade, Blade Type Combination Blade, Blade Length 23 in, For Use With 60 in Trowel, Blade Material Steel, Blade Width 8 1/8 in, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.