Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Grinder, 22 hp, Concrete, Gas Powered

  • Mfr # PG 6 P

  • Zoro # G815628168


product price: $31,298.99
/ea
Additional $460.00 delivery surcharge applies per item.
See details

Key Features

Features
Adjustable Grinding Pressure, Always in Control, Durable Drive Train, Equipped for Wet Grinding, Ergonomic Handle, Exhaust Catalyst, EZchange(TM) Airflow Tool Holders, Fleet Ready, Fuel Injection, Hour and RPM Meter, Improved Dust Pick-Up, Quick Release of Tool Holders, Sealed to Last
Includes
Adjustable Weights
Tool Weight
1,140 lb
Phase
Three-Phase
Engine Brand
Husqvarna
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG 6 P
Zoro #
G815628168
UPC #
805544367141
Country of Origin
United States

Dimensions

Overall Length
83 9/10 in
Grinding Disc Diameter
10 3/5 in
Grinding Width
25.2 in
Overall Height
45 4/5 in
Overall Width
26 7/10 in

Details

Features
Adjustable Grinding Pressure, Always in Control, Durable Drive Train, Equipped for Wet Grinding, Ergonomic Handle, Exhaust Catalyst, EZchange(TM) Airflow Tool Holders, Fleet Ready, Fuel Injection, Hour and RPM Meter, Improved Dust Pick-Up, Quick Release of Tool Holders, Sealed to Last
Includes
Adjustable Weights
Tool Weight
1,140 lb
Phase
Three-Phase
Engine Brand
Husqvarna
Item
Floor Grinder
Drive Type
Planetary
Working Orientation
Parallel to Surface
Operation
Walk-Behind
Power Source
Gas Powered
Anti-Vibration Technology
No
Anti-Restart Technology
No
Horsepower
22 hp
Material Application
Concrete
Number of Speed Settings
Continuous
Series
P G
Minimum Motor Speed
2,400 RPM
Accessory Free Tool Change
Yes
Vibration Level
1.9 m/sq sec
Planetary Motion Control
Clockwise/Counterclockwise
Number of Grinding Discs
3
Maximum Motor Speed
3,600 RPM
Disc Speed
1,010 RPM
Electrical Protection
Sealed
Safety Features
Always in control

Description

Floor Grinder,22 hp,Concrete,Gas Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.