10in Honda Concrete Floor Grinder 10HP GXV390 Motor for Smoothing, Floor Prep, Coatings
- Mfr # TGDR10H
- Zoro # G622254680
product price:Â
$
6,051.99
/ea
Key Features
No Load RPM
1,726 RPM
Grinding Width
10 in
Engine
Honda GXV390
Grinding Capacity
Up to 500 ft²/hour
Includes
1x Tomahawk 10 Floor Grinder, 1x 10 Steel Grinding Disc, Foldable Transport Handles, Instruction Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TGDR10H
- Zoro #
- G622254680
- UPC #
- 850051459889
- Country of Origin
- China
- No Load RPM
- 1,726 RPM
- Engine
- Honda GXV390
- Grinding Capacity
- Up to 500 ft²/hour
- Includes
- 1x Tomahawk 10 Floor Grinder, 1x 10 Steel Grinding Disc, Foldable Transport Handles, Instruction Manual
- Application
- Concrete prep for coatings and overlays, adhesive and paint removal, grinding and leveling, trip hazard repair, slab resurfacing, industrial and outdoor cleaning, joint smoothing, contaminant removal, and surface restoration for stronger adhesion
Dimensions
- Grinding Width
- 10 in
- Vacuum Port Size
- 2 in
Description
Powered by Honda GXV390 for unmatched power an reliability
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.