Shop All Tampers & Compactors
Husqvarna
Forward Plate Compactor
Mfr # LF80 LAT
Zoro # G308589747
product price: $2,556.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,556.99
Free 30-Day Returns
Key Features
- Force 19,000 N (Centrifugal)
- Max. Speed 33 m/min
- Weight 181 lbs
- Width 16.54 in
- Engine Honda GX160
Product Information
- Brand Husqvarna
- MFR # LF80 LAT
- Zoro # G308589747
- UPC # 805544670463
- Country of Origin Bulgaria
- Category Tampers & Compactors
Dimensions
Width | 16.54 in |
Details
Description
Forward Plact Compactor is lightweight, fast-operating and designed for efficient compaction fo soil and asphalt. It is ideal for repair jobs and maintenanc work such as driveways and parking lots. The larger water tank features an oversizedcap to enable less frequent and faster refill. It is easy to clean, leaves no marks o nthe pavement and uses waterever water is available on-site Honda engine
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Asm Guard & Blade (791-683274)
- HICKOK Replacement Bumper Assembly for Hickok Tree Lopper (415)
- CORE TARPS 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-10X12)
- YARDGARD Wlded Fabric, Galv, 14 ga., 3 ft.X100 ft. (309223A)
- WESTWARD Tamper, Steel, 10in.L x 10in.W, Rubber Grip (38ZD97)
- KENYON Tamp, 10x10", 1/4" Plate, 48" Handle (85010GRA)
- KENYON Tamp, 8"x8", 3/8" Plate, 48" Handle (85008GRA)
- BULLY TOOLS Dibble Bar, Steel T-Style Handle (92381)
- BULLY TOOLS Tamping and Digging Bar, 69", 1" dia., Sol (92539)
- KRAFT TOOL All Steel Tamper, 8"x8 (CC921)
- KRAFT TOOL Round Hole Economy Concrete Tamper, 48 (CC885E)
- Husqvarna Tampers & Compactors