Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas-Powered Chainsaw, 3.6 hp, 13.2 lb

  • Mfr # 460 Rancher

  • Zoro # G711671060


product price: $661.49
/ea
Free Shipping & Returns

Key Features

Bar Length
24 in
Power Source
Gas-Powered
Cutting Capacity
13 in
Chain Oiler
Automatic
Chain Pitch
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460 Rancher
Zoro #
G711671060
UPC #
193028704644
Country of Origin
United States

Dimensions

Bar Length
24 in

Details

Engine Displacement
60.3 cc
Power Source
Gas-Powered
Item
Gas-Powered Chainsaw
Cutting Capacity
13 in
Chain Oiler
Automatic
Chain Pitch
0.38 in
Tool Weight
13.2 lb
Sound Level
112 dBA
Handle Location
Rear Handle
Product Type
Gas-Powered Chainsaw
Engine Brand
Husqvarna
Horsepower
3.6 hp
Engine Cycle
2-Cycle
CARB Compliant
CARB Non-Compliant

Description

Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 24 in, Handle Location Rear Handle, Cutting Capacity 13 in, Chain Oiler Automatic, Tool Weight 13.2 lb, Engine Displacement 60.3 cc, Engine Cycle 2-Cycle, Horsepower 3.6 hp, Sound Level 112 dBA, CARB Compliant CARB Non-Compliant, Engine Brand Husqvarna

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.