Zoro Homepage

Gas-Powered Lawn Mower, 179 cc

  • Mfr # W520

  • Zoro # G812041557


product price: $1,617.99
/ea
Free Shipping & Returns

Key Features

Cutting Width
20 in
Drive Type
Self-Propelled
Engine Brand
Kawasaki
Handle Type
Adjustable
Run Time
2 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W520
Zoro #
G812041557
UPC #
193028707560
Country of Origin
United States

Dimensions

Cutting Width
20 in
Recommended Yard Size - Maximum
1/4 acre
Maximum Cutting Height
4 1/2 in
Rear Wheel Diameter
8 1/4 in
Front Wheel Diameter
8 1/4 in
Minimum Cutting Height
1 1/2 in
Cutting Height Adjustment
Single-Point
Recommended Yard Size - Minimum
3 acre

Details

Item
Gas-Powered Lawn Mower
Drive Type
Self-Propelled
Engine Brand
Kawasaki
Handle Type
Adjustable
Run Time
2 hrs
Start Type
Recoil
Engine Displacement
179 cc
Power Source
Gas-Powered
Discharge Location
Rear
Speed Settings
Variable
Product Type
Gas-Powered Lawn Mower
CARB Compliant
CARB Non-Compliant
Deck Material
Aluminum
Drivetrain
Rear-Wheel Drive
Sound Level
85 dBA

Description

Commercial Grade Push Mower,20 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.