Shop HUSQVARNA
See all product information
Create Account
Grinding Tool, Black, 1,725 RPM
- Mfr # ELITE-GRIND EZ M100 SS
- Zoro # G216135470
product price:Â
$
85.39
/pk of 3, $28.46/ea
Sold in multiples of 3Â pks for
$256.17
Key Features
Bond Hardness
Medium
For Tool Type
Planetary Floor Grinders
Color
Black
Good Performance for Material
Medium Concrete
Rotation
Clockwise/Counterclockwise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELITE-GRIND EZ M100 SS
- Zoro #
- G216135470
- UPC #
- 805544432740
- Country of Origin
- China
- Item
- Grinding Tool
- Bond Hardness
- Medium
- For Tool Type
- Planetary Floor Grinders
- Color
- Black
- Good Performance for Material
- Medium Concrete
- Rotation
- Clockwise/Counterclockwise
- Material Application
- Medium Concrete
- Abrasive Grit
- 100
- Number of Segments
- 1
- Application
- Grinding Medium to Hard Concrete Floors
- Compatible with Manufacturer Part Number
- 970603101, 970603501, 970604702, 970604705, 970605005, 970605302, 970605305, 970605401, 970605805, 970614902, 970703307, 970704502, 970704601, 970754903, 970755004, 970755006
- Product Type
- Grinding Tool
- Attachment Type
- Hook-and-Loop
- For Use With
- PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR
- Optimal Performance for Material
- Soft Concrete
- Cutting Edge Shape
- Bar
- Maximum Speed
- 1,725 RPM
- Material
- Metal
- Shell Material
- Metal
- Wire Color
- Black
- Compatible Product Type
- PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR
- Traction Material
- Metal
Dimensions
- Disc Diameter
- 3 in
Description
Grinding Tool, Material Application Medium Concrete, Optimal Performance for Material Soft Concrete, Product Type Grinding Tool, For Use With PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR, Disc Diameter 3 in, Number of Segments 1, Abrasive Grit 100, Color Black, Rotation Clockwise/Counterclockwise, Maximum Speed 1,725 RPM, Cutting Edge Shape Bar, Application Grinding Medium to Hard Concrete Floors, Attachment Type Hook-and-Loop, Bond Hardness Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.