Shop HUSQVARNA
See all product information
Create Account
Grinding Tool, Brown, 1,725 RPM
- Mfr # ELITE-GRIND EZ M50 SS
- Zoro # G216135531
product price:Â
$
85.39
/pk of 3, $28.46/ea
Sold in multiples of 3Â pks for
$256.17
Key Features
Attachment Type
Hook-and-Loop
Application
Grinding Medium to Hard Concrete Floors
Good Performance for Material
Medium Concrete
For Use With
PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR
Rotation
Clockwise/Counterclockwise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELITE-GRIND EZ M50 SS
- Zoro #
- G216135531
- UPC #
- 805544432726
- Country of Origin
- China
- Item
- Grinding Tool
- Attachment Type
- Hook-and-Loop
- Application
- Grinding Medium to Hard Concrete Floors
- Good Performance for Material
- Medium Concrete
- For Use With
- PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR
- Rotation
- Clockwise/Counterclockwise
- Compatible with Manufacturer Part Number
- 970603101, 970603501, 970604702, 970604705, 970605005, 970605302, 970605305, 970605401, 970605805, 970614902, 970703307, 970704502, 970704601, 970754903, 970755004, 970755006
- Material Application
- Medium Concrete
- Color
- Brown
- Abrasive Grit
- 50
- Bond Hardness
- Medium
- Number of Segments
- 1
- For Tool Type
- Planetary Floor Grinders
- Product Type
- Grinding Tool
- Maximum Speed
- 1,725 RPM
- Cutting Edge Shape
- Bar
- Optimal Performance for Material
- Medium Concrete
- Material
- Metal
- Shell Material
- Metal
- Wire Color
- Brown
- Compatible Product Type
- PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR
- Traction Material
- Metal
Dimensions
- Disc Diameter
- 3 in
Description
Grinding Tool, Material Application Medium Concrete, Optimal Performance for Material Medium Concrete, Product Type Grinding Tool, For Use With PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR, Disc Diameter 3 in, Number of Segments 1, Abrasive Grit 50, Color Brown, Rotation Clockwise/Counterclockwise, Maximum Speed 1,725 RPM, Cutting Edge Shape Bar, Application Grinding Medium to Hard Concrete Floors, Attachment Type Hook-and-Loop, Bond Hardness Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.