Grinding Tool, Black, 1,725 RPM
- Mfr # ELITE-GRIND EZ X100 SS
- Zoro # G116135549
product price:Â
$
85.39
/pk of 3, $28.46/ea
Sold in multiples of 3Â pks for
$256.17
Key Features
Material Application
Extra Hard Concrete
Bond Hardness
Extra Hard
Good Performance for Material
Extra Hard Concrete
Product Type
Grinding Tool
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELITE-GRIND EZ X100 SS
- Zoro #
- G116135549
- UPC #
- 805544434362
- Country of Origin
- China
- Item
- Grinding Tool
- Material Application
- Extra Hard Concrete
- Bond Hardness
- Extra Hard
- Good Performance for Material
- Extra Hard Concrete
- Product Type
- Grinding Tool
- Color
- Black
- Number of Segments
- 1
- Abrasive Grit
- 100
- For Tool Type
- Planetary Floor Grinders
- Attachment Type
- Hook-and-Loop
- For Use With
- PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR
- Rotation
- Clockwise/Counterclockwise
- Application
- Grinding Hard Concrete Floors
- Compatible with Manufacturer Part Number
- 970603101, 970603501, 970604702, 970604705, 970605005, 970605302, 970605305, 970605401, 970605805, 970614902, 970703307, 970704502, 970704601, 970754903, 970755004, 970755006
- Optimal Performance for Material
- Extra Hard Concrete
- Cutting Edge Shape
- Rhombus
- Maximum Speed
- 1,725 RPM
- Material
- Metal
- Shell Material
- Metal
- Wire Color
- Black
- Compatible Product Type
- PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR
- Traction Material
- Metal
Dimensions
- Disc Diameter
- 3 in
Description
Grinding Tool, Material Application Extra Hard Concrete, Optimal Performance for Material Extra Hard Concrete, Product Type Grinding Tool, For Use With PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR, Disc Diameter 3 in, Number of Segments 1, Abrasive Grit 100, Color Black, Rotation Clockwise/Counterclockwise, Maximum Speed 1,725 RPM, Cutting Edge Shape Rhombus, Application Grinding Hard Concrete Floors, Attachment Type Hook-and-Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.