Grinding Tool, Brown, 1,725 RPM
- Mfr # VARI-GRIND EZ H50 SS
- Zoro # G516135590
product price:Â
$
73.99
/pk of 3, $24.66/ea
Sold in multiples of 3Â pks for
$221.97
Key Features
Abrasive Grit
50
Number of Segments
1
For Use With
PG 280, PG 280 S, PG 400, PG 5 S, PG 510, PG 6 S, PG 8 S
For Tool Type
Planetary Floor Grinders
Product Type
Grinding Tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VARI-GRIND EZ H50 SS
- Zoro #
- G516135590
- UPC #
- 805544511155
- Country of Origin
- China
- Item
- Grinding Tool
- Abrasive Grit
- 50
- Number of Segments
- 1
- For Use With
- PG 280, PG 280 S, PG 400, PG 5 S, PG 510, PG 6 S, PG 8 S
- For Tool Type
- Planetary Floor Grinders
- Product Type
- Grinding Tool
- Material Application
- Hard Concrete
- Bond Hardness
- Hard
- Color
- Brown
- Good Performance for Material
- Hard Concrete
- Rotation
- Clockwise/Counterclockwise
- Attachment Type
- Hook-and-Loop
- Application
- Grinding Medium Concrete Floors
- Compatible with Manufacturer Part Number
- 970603101, 970603501, 970604702, 970604705, 970605005, 970605302, 970605305, 970605401, 970605805, 970614902, 970703307, 970704502, 970704601, 970754903, 970755004, 970755006
- Maximum Speed
- 1,725 RPM
- Cutting Edge Shape
- Triangle
- Optimal Performance for Material
- Hard Concrete
- Material
- Metal
- Shell Material
- Metal
- Wire Color
- Brown
- Compatible Product Type
- PG 280, PG 280 S, PG 400, PG 5 S, PG 510, PG 6 S, PG 8 S
- Traction Material
- Metal
Dimensions
- Disc Diameter
- 3 in
Description
Grinding Tool, Material Application Hard Concrete, Optimal Performance for Material Hard Concrete, Product Type Grinding Tool, For Use With PG 280, PG 280 S, PG 400, PG 5 S, PG 510, PG 6 S, PG 8 S, Disc Diameter 3 in, Number of Segments 1, Abrasive Grit 50, Color Brown, Rotation Clockwise/Counterclockwise, Maximum Speed 1,725 RPM, Cutting Edge Shape Triangle, Application Grinding Medium Concrete Floors, Attachment Type Hook-and-Loop, Bond Hardness Hard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.