Shop HUSQVARNA
See all product information
Create Account
Grinding Tool, Brown, 1,725 RPM
- Mfr # VARI-GRIND EZ M50 DS
- Zoro # G616136558
product price:Â
$
99.25
/pk of 3, $33.08/ea
Key Features
Rotation
Clockwise/Counterclockwise
Abrasive Grit
50
Attachment Type
Hook-and-Loop
Application
Grinding Soft and Abrasive Concrete Floors
For Tool Type
Planetary Floor Grinders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VARI-GRIND EZ M50 DS
- Zoro #
- G616136558
- UPC #
- 805544511025
- Country of Origin
- China
- Item
- Grinding Tool
- Rotation
- Clockwise/Counterclockwise
- Abrasive Grit
- 50
- Attachment Type
- Hook-and-Loop
- Application
- Grinding Soft and Abrasive Concrete Floors
- For Tool Type
- Planetary Floor Grinders
- Compatible with Manufacturer Part Number
- 970603101, 970603501, 970604702, 970604705, 970605005, 970605302, 970605305, 970605401, 970605805, 970614902, 970703307, 970704502, 970704601, 970754903, 970755004, 970755006
- Material Application
- Medium Concrete
- Number of Segments
- 2
- Good Performance for Material
- Medium Concrete
- Bond Hardness
- Medium
- Product Type
- Grinding Tool
- Color
- Brown
- For Use With
- PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR
- Optimal Performance for Material
- Medium Concrete
- Maximum Speed
- 1,725 RPM
- Cutting Edge Shape
- Bone
- Material
- Metal
- Shell Material
- Metal
- Wire Color
- Brown
- Compatible Product Type
- PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR
- Traction Material
- Metal
Dimensions
- Disc Diameter
- 3 in
Description
Grinding Tool, Material Application Medium Concrete, Optimal Performance for Material Medium Concrete, Product Type Grinding Tool, For Use With PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR, Disc Diameter 3 in, Number of Segments 2, Abrasive Grit 50, Color Brown, Rotation Clockwise/Counterclockwise, Maximum Speed 1,725 RPM, Cutting Edge Shape Bone, Application Grinding Soft and Abrasive Concrete Floors, Attachment Type Hook-and-Loop, Bond Hardness Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.