Shop HUSQVARNA
See all product information
Create Account
Grinding Tool, Gold, 1,725 RPM
- Mfr # ELITE-GRIND EZ M25 SS
- Zoro # G216135555
product price:Â
$
85.39
/pk of 3, $28.46/ea
Sold in multiples of 3Â pks for
$256.17
Key Features
Application
Grinding Medium to Hard Concrete Floors
Compatible with Manufacturer Part Number
970603101, 970603501, 970604702, 970604705, 970605005, 970605302, 970605305, 970605401, 970605805, 970614902, 970703307, 970704502, 970704601, 970754903, 970755004, 970755006
Good Performance for Material
Medium Concrete
Bond Hardness
Medium
Attachment Type
Hook-and-Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELITE-GRIND EZ M25 SS
- Zoro #
- G216135555
- UPC #
- 805544432689
- Country of Origin
- China
- Item
- Grinding Tool
- Application
- Grinding Medium to Hard Concrete Floors
- Compatible with Manufacturer Part Number
- 970603101, 970603501, 970604702, 970604705, 970605005, 970605302, 970605305, 970605401, 970605805, 970614902, 970703307, 970704502, 970704601, 970754903, 970755004, 970755006
- Good Performance for Material
- Medium Concrete
- Bond Hardness
- Medium
- Attachment Type
- Hook-and-Loop
- For Tool Type
- Planetary Floor Grinders
- Product Type
- Grinding Tool
- Color
- Gold
- Abrasive Grit
- 25
- Number of Segments
- 1
- Material Application
- Medium Concrete
- For Use With
- PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR
- Rotation
- Clockwise/Counterclockwise
- Cutting Edge Shape
- Bar
- Optimal Performance for Material
- Medium Concrete
- Maximum Speed
- 1,725 RPM
- Material
- Metal
- Shell Material
- Metal
- Wire Color
- Gold
- Compatible Product Type
- PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR
- Traction Material
- Metal
Dimensions
- Disc Diameter
- 3 in
Description
Grinding Tool, Material Application Medium Concrete, Optimal Performance for Material Medium Concrete, Product Type Grinding Tool, For Use With PG 280, PG 400, PG 450, PG 450 II, PG 510 I, PG 6 S, PG 8 D, PG 8 DR, PG 8 S, PG 8 XR, Disc Diameter 3 in, Number of Segments 1, Abrasive Grit 25, Color Gold, Rotation Clockwise/Counterclockwise, Maximum Speed 1,725 RPM, Cutting Edge Shape Bar, Application Grinding Medium to Hard Concrete Floors, Attachment Type Hook-and-Loop, Bond Hardness Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.