This item is Discontinued.

Husqvarna H25 18in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain H25-72DL

H25 18in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain (Discontinued)

  • Mfr # H25-72DL
  • Zoro # G810105374
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H25-72DL
Zoro #
G810105374
UPC #
24761027168
Country of Origin
Canada

Dimensions

File Size
72DL

Details

Material
Steel
Color
Silver
Weight
0.8 lb.

Description

A fast-cutting, low-vibration chain where cutters have small-radius working corners for fast cutting and easy sharpening. Recommended for use on 35cc to 60cc chainsaws. Fits Chainsaw models: 543XP, 545 / 545 MII, 550XP / 550 XP MII.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.