Husqvarna
Mfr # GAS POWERCUTTER W/ 14" MULTIUSE BLADEKIT
Zoro # G816103336
product price: $2,002.99
/ea
Free Shipping & Returns
Key Features
Engine Type
Two Stroke
Engine Brand
Husqvarna
Arbor Shape
Round
Horsepower
5
Cutting Type
Wet/Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GAS POWERCUTTER W/ 14" MULTIUSE BLADEKIT
Zoro #
G816103336
UPC #
805544485289
Country of Origin
Sweden
Dimensions
Length
23 53/64 in
Blade Dia.
14 in
Max. Cutting Depth
5 in
Arbor Size
1 in
Height
16 11/32 in
Details
Engine Type
Two Stroke
Engine Brand
Husqvarna
Arbor Shape
Round
Horsepower
5
Cutting Type
Wet/Dry
Power Source
Gas Powered
Standards
EPA
Tool Style
Handheld
Fuel Type
Gasoline
Item
Concrete Saw
Fuel Tank Capacity
30.4 oz
Tool Weight
22.4 lb
Variable Speed
No
Features
5% Fuel Savings, DEX Dust Suppression System, Digital Ignition System, Semi-Automatic Belt Tensioning, Smart Tension, X-Torq(R) Engine Technology
Engine Displacement
74 cc
Start Type
Pull-Cord (Recoil)
Max. Blade Speed
5,400 RPM
Description
Concrete Saw, Gas Powered, Primary Saw Application Ductile Iron, Regular Iron, Tool Style Handheld, Blade Dia. 14 in, Max. Blade Speed 5,400 RPM, Horsepower 5, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 5 in, Variable Speed No, Tool Weight 22.4 lb, Fuel Type Gasoline, Engine Type Two Stroke, Engine Displacement 74 cc, Engine Brand Husqvarna, Fuel Tank Capacity 30.4 oz, Start Type Pull-Cord (Recoil)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.