Husqvarna
Mfr # GAS POWERCUTTER+16"CONCRVARICUT S45BLADE
Zoro # G916103335
product price: $2,697.99
/ea
Free Shipping & Returns
Key Features
Arbor Size
1 in
Power Source
Gas Powered
Engine Type
Two Stroke
Engine Brand
Husqvarna
Fuel Type
Gasoline
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GAS POWERCUTTER+16"CONCRVARICUT S45BLADE
Zoro #
G916103335
UPC #
805544993371
Country of Origin
Sweden
Dimensions
Arbor Size
1 in
Length
27 9/100 in
Max. Cutting Depth
6 in
Blade Dia.
16 in
Height
18 47/50 in
Details
Power Source
Gas Powered
Engine Type
Two Stroke
Engine Brand
Husqvarna
Fuel Type
Gasoline
Cutting Type
Wet/Dry
Item
Concrete Saw
Max. Blade Speed
3,820 RPM
Start Type
Pull-Cord (Recoil)
Tool Weight
25.6 lb
Arbor Shape
Round
Horsepower
6.5
Description
Concrete Saw, Gas Powered, Primary Saw Application Block, Low to Medium reinforced concrete, paver, Blade Dia. 16 in, Max. Blade Speed 3,820 RPM, Horsepower 6.5, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 6 in, Tool Weight 25.6 lb, Fuel Type Gasoline, Engine Type Two Stroke, Engine Brand Husqvarna, Start Type Pull-Cord (Recoil)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.