Husqvarna K1 PACE Power Cutter 14" Kit

  • Mfr # K1 PACE 14 KIT B380X
  • Zoro # G210832092
product price: 
$
4,559.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
4 Ah
Number of Tools
0
Includes
(2) Batteries, Charger, Saw Blade
Series
K1 Pace
Battery Included
806GU9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K1 PACE 14 KIT B380X
Zoro #
G210832092
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
14.2 in
Arbor Size
1 in
Max. Cutting Depth
5 7/10 in
Blade Diameter
14 3/16 in
Cutting Depth - Maximum
5 7/10 in

Details

Battery Capacity
4 Ah
Number of Tools
0
Includes
(2) Batteries, Charger, Saw Blade
Series
K1 Pace
Battery Included
806GU9
Battery Series
PACE
Charger
806GV1
Item
Cordless Power Cutter Kit
Included Saws & Grinders
Blade width .07 in
Charger Included
Yes
Power Source
Cordless
Included Fastening Tools
Wrench to tighten blade
Case Included
No
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger, (1) Saw Blade
Battery Model No.
970494102
Arbor Shape
Round
Max. Blade Speed
3,400 RPM
Cutting Type
Wet/Dry
Brushless Motor
Yes
Charger Model
970495003
Battery Platform
PACE
Battery Manufacturing Model Number
970494102
Charger Manufacturing Model Number
970495003
Blade Speed - Maximum
3,400 RPM
For Workpiece Material
Cinder Blocks, Concrete Garden Plates, Concrete Pipes
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Power Cutter Kit, Cordless, Series K1 Pace, Primary Saw Application Cinder Blocks, Concrete Garden Plates, Concrete Pipes, Blade Dia. 14.2 in, Max. Blade Speed 3,400 RPM, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 5 7/10 in, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Series PACE, Number of Batteries Included 1, Battery Capacity 4 Ah, Battery Model No. 970494102, Charger Included Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews