Husqvarna K1 PACE Power Cutter 12" Kit

  • Mfr # K1 PACE 12 KIT B380X
  • Zoro # G310832060
product price: 
$
4,412.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
4 Ah
Number of Tools
0
Includes
(2) Batteries, Charger, Saw Blade
Series
K1 Pace
Battery Included
806GU9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K1 PACE 12 KIT B380X
Zoro #
G310832060
UPC #
-
Country of Origin
Multiple

Dimensions

Max. Cutting Depth
4 19/25 in
Arbor Size
1 in
Blade Dia.
12.4 in
Cutting Depth - Maximum
4 19/25 in
Blade Diameter
12 3/8 in

Details

Battery Capacity
4 Ah
Number of Tools
0
Includes
(2) Batteries, Charger, Saw Blade
Series
K1 Pace
Battery Included
806GU9
Item
Cordless Power Cutter Kit
Included Saws & Grinders
Blade width .07 in
Power Source
Cordless
Battery Series
PACE
Charger Included
Yes
Included Fastening Tools
Wrench to tighten blade
Battery Model No.
970494102
Number of Batteries Included
2
Charger
806GV1
Case Included
No
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger, (1) Saw Blade
Brushless Motor
Yes
Cutting Type
Wet/Dry
Charger Model
970495003
Arbor Shape
Round
Max. Blade Speed
3,800 RPM
Charger Manufacturing Model Number
970495003
Battery Manufacturing Model Number
970494102
Battery Platform
PACE
For Workpiece Material
Cinder Blocks, Concrete Garden Plates, Concrete Pipes
Blade Speed - Maximum
3,800 RPM
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Power Cutter Kit, Cordless, Series K1 Pace, Primary Saw Application Cinder Blocks, Concrete Garden Plates, Concrete Pipes, Blade Dia. 12.4 in, Max. Blade Speed 3,800 RPM, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 4 19/25 in, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Series PACE, Number of Batteries Included 2, Battery Capacity 4 Ah, Battery Model No. 970494102, Charger Included Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews