Zoro Homepage

Lawn Edger, 8" Blade Dia., 17.3 fl oz

  • Mfr # 525ECS

  • Zoro # G907032316


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Engine
2 Stroke
Engine Displacement
25.4 cc
Included Charger
No
Fuel Tank Capacity
17.3 fl oz
Shaft Type
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525ECS
Zoro #
G907032316
UPC #
024761020312
Country of Origin
United States

Dimensions

Blade Dia.
8 in
Cutting Depth
4 in
Shaft Length
59.06 in
Tool Width
11 1/8 in
Tool Height
11 13/16 in
Tool Length
68 7/8 in

Details

Item
Gas-Powered Edger
Engine
2 Stroke
Engine Displacement
25.4 cc
Included Charger
No
Fuel Tank Capacity
17.3 fl oz
Shaft Type
Curved
HP
1.34 hp
Charger Replacement
No
Anti Vibration Handle
Yes
Product Type
Gas-Powered Lawn Edger
Sound Level
94 dB
Engine Brand
X-Torq(R)
Tool Weight
13.9 lb
CARB Compliant
CARB Compliant
Engine Cycle
2-Cycle
Anti-Vibration Handle
No
Horsepower
1.34 hp
Power Source
Gas-Powered
Attachment System Compatible
Not Capable

Description

Gas-Powered Edger, Power Source Gas-Powered, Cutting Width Not Applicable, Cutting Depth 4 in, Line Diameter Not Applicable, Line Advance Not Applicable, Shaft Type Curved, Shaft Length 59.06 in, Attachment System Compatible Not Capable, Sound Level 94 dB, Engine Cycle 2-Cycle, Engine Displacement 25.4 cc, Tool Weight 13.9 lb, Powerhead Attachment Series Not Applicable, Engine Brand X-Torq(R), Product Type Gas-Powered Lawn Edger, Anti-Vibration Handle No, CARB Compliant CARB Compliant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.