Shop HUSQVARNA
See all product information
Create Account
Lawn Xpert LE-322 Series 970 60 76-02 Cordless Lawn Mower, Battery Included, 7.5 Ah, 40 V
- Mfr # 970607602
- Zoro # G125009541
product price:Â
$
1,679.99
/ea
Free Shipping & Returns
Key Features
Rear Wheel Diameter
10 in
Cutting Width
21 in
Maximum Cutting Height
4-1/2 in
Discharge Location
Rear/Side
Run Time
75 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 970607602
- Zoro #
- G125009541
- UPC #
- 193028587315
- Country of Origin
- Switzerland
- Discharge Location
- Rear/Side
- Run Time
- 75 min
- Includes
- (2) BLi30 36 V/7.7Ah Batteries and QC 250 250 W/220 V Battery Charger
- Battery Capacity
- 7.5 Ah
- Deck Material
- Steel
- Voltage
- 40 V
Dimensions
- Rear Wheel Diameter
- 10 in
- Cutting Width
- 21 in
- Maximum Cutting Height
- 4-1/2 in
- Front Wheel Diameter
- 7-1/2 in
- Minimum Cutting Height
- 1-1/2 in
Description
For pro-grade results, trust the pro-grade power of the Husqvarna Lawn Xpert LE-322R lawn mower. This self-propelled mower cuts through thick grass easier and lasts longer on a single charge. Part of the MAX battery Series, these products are designed to be easy to use while still giving you the power you need to finish the job the first time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.