Shop CORONA TOOLS
See all product information
Create Account
Drain Spade Shovel, 15-Gauge, 30 in. Wood D-Grip Handle
- Mfr # SS 28010
- Zoro # G622919534
product price:Â
$
44.85
/ea
Key Features
Handle Length
30 in
Handle Material
Wood
Handle Type
D-Grip
Handle Color
Grey
Overall Length
46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS 28010
- Zoro #
- G622919534
- UPC #
- 038313280109
- Country of Origin
- China
Dimensions
- Handle Length
- 30 in
- Overall Length
- 46 in
- Blade Length
- 16 in
- Blade Width
- 6 in
Details
- Handle Material
- Wood
- Handle Type
- D-Grip
- Handle Color
- Grey
- Item
- Shovel
- Comfort Grip
- Yes
Description
The SS 28010 Drain Spade Shovel is made with 15-gauge steel and features a 30 in. wood D-grip handle, making it perfect for digging deep, round-bottom drains and trenches in tight spaces. The 16 in. blade and 30 in. handle work together to offer better control in close quarters, while the steel blade provides strength and durability for your dig. Large, forward-turned steps also offer more control while digging.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.