This item is Discontinued.

Husqvarna Masonry Saw, Wet Cut, Elctrc, 10 In. Blade TS250 X3

Masonry Saw, Wet Cut, Elctrc, 10 In. Blade (Discontinued)

  • Mfr # TS250 X3
  • Zoro # G7498653
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TS250 X3
Zoro #
G7498653
UPC #
805544507790
Country of Origin
United States

Dimensions

Blade Dia.
10"
Cord Length
5 ft.
Length
39"
Width
25"
Height
22"
Depth of Cut
3-3/4"
Rip Cut Size
24"
Diagonal Cut Size
18"

Details

Item
Tile Saw
Voltage
115
Power Source
Electric
Cutting Type
Wet
HP
1-1/2
Corded/Cordless
Corded
Item - Masonry Saws
Tile Saw
Application
Rip and Spring Assisted Plunge Cuts
Tool Weight
105 lb.
Hz
60
Full Load Amps
14.4
Arbor Hole
5/8"
Engine Brand
Baldor
Material
Galvanized Metal or Stainless Steel
Includes
Blade (does not include stand)
Primary Application - Masonry Saws
Tile
Standards
UL and CSA
Corded/Banded
Corded

Description

Tile Saw, Power Source Electric, Blade Dia. 10 in, Cutting Type Wet, Tool Weight 105 lb, Voltage 115, Cord Length 5 ft, Includes Blade (does not include stand), Standards UL and CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.