Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HUS 610000135
Zoro #
G9685070
UPC #
705788201006
Country of Origin
United States
Dimensions
Size
2.6 oz
Container Size
2.6 oz
Details
Item
motor oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
Not Specified
Color
Amber
Viscosity @ 100C
7.5
Flash Point
210 Degrees C
Application
Air-Cooled 2-Cycle Engines
Viscosity @ 40C
45
For Use With
Air Cooled 2-Cycle Engines
Base
Petroleum
Container Type
Bottle
SAE Grade
Not Specified
Base Oil
Conventional
Description
2-Cycle Engine Oil, Container Size 2.6 oz, Color Amber, Container Type Bottle, Flash Point 210 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.