MS 610 5 hp ! 230 V ! 20" ! 1 ph
- Mfr # 967673504
- Zoro # G312219159
product price:Â
$
6,324.99
/ea
Key Features
Blade Dia.
20 in
Power Source
Corded
Bevel Angle Range
No
Table Height
80 in
Table Length
37 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 967673504
- Zoro #
- G312219159
- UPC #
- 805544466608
- Country of Origin
- United States
- Power Source
- Corded
- Bevel Angle Range
- No
- Variable Speed
- Single Speed
- Cutting Type
- Wet
- Table Saw Type
- 22 1/2 in
- Engine Brand
- Husqvarna
- Horsepower
- 5
- Max. Blade Speed
- 3,400 RPM
- Table Extension Included
- No Table Extension
- Features
- Easy to Transport, Effective Water Management System, Low Vibrations, Precise Cutting
Dimensions
- Blade Dia.
- 20 in
- Table Height
- 80 in
- Table Length
- 37 1/2 in
- Fits Chest Size
- Easy to Transport, Effective Water Management System, Low Vibrations, Precise Cutting
- Arbor Size
- 1 in
- Width
- 22 1/2 in
- Length
- 37 1/2 in
- Max. Cutting Depth
- 8 in
Description
MS 610 5 hp ! 230 V ! 20" ! 1 ph
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.