Shop HUSQVARNA
See all product information
Create Account
MS 610 7.5 hp ! 230 V ! 20" ! 3 ph
- Mfr # 967673509
- Zoro # G612219170
product price:Â
$
7,684.99
/ea
Free Shipping & Returns
Key Features
Horsepower
7.5
Blade Dia.
20 in
Max. Blade Speed
3,400 RPM
Arbor Size
1 in
Engine Brand
Husqvarna
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 967673509
- Zoro #
- G612219170
- UPC #
- 805544466660
- Country of Origin
- United States
- Horsepower
- 7.5
- Max. Blade Speed
- 3,400 RPM
- Engine Brand
- Husqvarna
- Table Saw Type
- 22 1/2 in
- Table Extension Included
- No Table Extension
- Bevel Angle Range
- No
- Power Source
- Corded
- Variable Speed
- Single Speed
- Cutting Type
- Wet
- Features
- Easy to Transport, Effective Water Management System, Low Vibrations, Precise Cutting
Dimensions
- Blade Dia.
- 20 in
- Arbor Size
- 1 in
- Max. Cutting Depth
- 8 in
- Table Height
- 80 in
- Table Length
- 37 1/2 in
- Length
- 37 1/2 in
- Width
- 22 1/2 in
- Fits Chest Size
- Easy to Transport, Effective Water Management System, Low Vibrations, Precise Cutting
Description
MS 610 7.5 hp ! 230 V ! 20" ! 3 ph
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.