Zoro Homepage

Not Applicable Earmuffs, 24 dB NRR, Rigid

  • Mfr # 596292701

  • Zoro # G814790897


product price: $39.49
/ea

Key Features

Noise Reduction Rating
24 dB
Cushion Material
Foam
Dielectric
No
Standards
ANSI S3.19-1974, CSA Class A
Earmuff Type
Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
596292701
Zoro #
G814790897
UPC #
193028001606
Country of Origin
United States

Details

Item
Earmuffs
Noise Reduction Rating
24 dB
Cushion Material
Foam
Dielectric
No
Standards
ANSI S3.19-1974, CSA Class A
Earmuff Type
Rigid
For Use With
Hard Hats
Compatible Manufacturer Model Number
Elevation Helmet, Functional Forest Helmet, Spire Helmet
Cup Color
Black
Earmuff Style
Hard Hat-Mounted

Description

Earmuffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 24 dB, Dielectric No, Cushion Material Foam, Compatible Manufacturer Model Number Elevation Helmet, Functional Forest Helmet, Spire Helmet, For Use With Hard Hats, Includes Not Applicable, Cup Color Black, Series Not Applicable, Earmuff Type Rigid, Standards ANSI S3.19-1974, CSA Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.