Shop DUPONT
See all product information
Create Account
Disposable Coveralls, SM, Tyvek(R) 500 HV, Elastic Ankle, Serged Seam
- Mfr # TY127SHVSM0025XG
- Zoro # G9079373
product price:Â
$
642.99
/pk of 25, $25.72/ea
Free Shipping & Returns
Key Features
Material
Tyvek(R) 500 HV
Color
Orange
Features
Comfort Fit Design
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Fabric Weight
1.3 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- SM
- Thickness
- 5 mil
- Fits Chest Size
- Comfort Fit Design
- Disposable Clothing Size
- S
- Minimum Chest Size
- 44 3/4 in
- Maximum Height
- 67 in
- Minimum Height
- 60 in
- Maximum Chest Size
- 34 3/4 in
- Chest Size - Maximum
- 36 in
- Height - Minimum
- 60 in
- Chest Size - Minimum
- 30 in
- Height - Maximum
- 69 in
- Named Size
- S
Description
Disposable Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Class 3, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 36 in, Chest Size - Minimum 30 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Orange, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.