This item is Discontinued.

Husqvarna Planetary Drive Floor Grinder, 2 HP, 110V PG450

Planetary Drive Floor Grinder, 2 HP, 110V (Discontinued)

  • Mfr # PG450
  • Zoro # G3472939
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PG450
Zoro #
G3472939
UPC #
805544887687
Country of Origin
China

Dimensions

Drum Size
18 in
Length (In.)
38 in
Width (In.)
22 in
Disc Dia. (In.)
7.1 in
Height (In.)
39 in
Cutter Width (In.)
17.7
Cord Length
50 ft
Overall Length
38 in
Grinding Width
17.1 in
Grinding Disc Diameter
7 1/8 in

Details

Item
Concrete Grinder
Voltage
100 to 120V AC
Hz
60
Phase
Single-Phase
Tool Weight
240 lb
Corded/Cordless
Corded
Max. RPM
575
Corded/Banded
Corded
Weight (Lbs.)
241
Motor Type
Electric
HP
2 hp
Engine Brand
Husqvarna
Bearing Type
Ball
Construction
Steel/Aluminum
Application
For Concrete Grinding, Removal or Full Polish
Full Load Amps
19 A
Includes
30A Locking Plug, Hammer, Owners Manual, Parts Breakdown
Disc Speed (RPM)
575
Features
Efficient Dust Management, Hour Meter, Redi Lock
Standards
CE, CSA, UL
Anti-Vibration Technology
No
Number of Grinding Discs
3
Current
15 A
Operation
Walk-Behind
Anti-Restart Technology
No
Planetary Motion Control
Clockwise
Plug Type
Two-Prong
Material Application
Ceramic, Concrete, Epoxy, Marble, Terrazzo, Vinyl
Accessory Free Tool Change
Yes
Drive Type
Planetary
Horsepower
2 hp
Power Source
Corded
Series
PG
Maximum Motor Speed
575 RPM
Vibration Level
3.9 m/sq sec
Electrical Protection
Overload Protection
Safety Features
Overload Protection
Number of Speed Settings
1
Minimum Motor Speed
0 RPM
Kit Contents
(1) Bare Tool

Description

Concrete Grinder, Operation Walk-Behind, Drive Type Planetary, Number of Grinding Discs 3, Grinding Disc Diameter 7 1/8 in, Grinding Width 17.1 in, Planetary Motion Control Clockwise, Horsepower 2 hp, Voltage 100 to 120V AC, Accessory Free Tool Change Yes, Anti-Restart Technology No, Anti-Vibration Technology No, Cord Length 50 ft, Current 15 A, Electrical Protection Overload Protection, Engine Brand Husqvarna, Features Efficient Dust Management, Hour Meter, Redi Lock

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.