Zoro Homepage

Pole Saw, 158-1/4" L, 17.25 fl oz

  • Mfr # 525PT5S TELESCOPIC P/S

  • Zoro # G707032325


product price: $840.99
/ea
Free Shipping & Returns

Key Features

Chain Oiler
Auto/Adjustable
Engine Displacement
25.4 cc
Starter Type
Recoil
Features
Chain Lubrication, Telescopic Tube
Includes
Bar, Chain, Gear Case, Powerhead, Shaft Assembly, Strap, Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525PT5S TELESCOPIC P/S
Zoro #
G707032325
UPC #
024761020268
Country of Origin
United States

Dimensions

Overall Length
158 1/4 in
Closed Length
131 7/8 in
Bar Length
10 in
Maximum Length
13 3/16 ft
Blade Length
12 in
Tool Length
95 3/4 in
Minimum Length
7 ft

Details

Item
Gas Powered Pole Saw
Chain Oiler
Auto/Adjustable
Engine Displacement
25.4 cc
Starter Type
Recoil
Features
Chain Lubrication, Telescopic Tube
Includes
Bar, Chain, Gear Case, Powerhead, Shaft Assembly, Strap, Wrench
Product Type
Gas-Powered Pole Saw
Fuel Capacity
17.25 fl oz
Handle Type
Straight
Fuel Type
Husqvarna 2- stroke
Oil Capacity
0.3 pt
Engine Brand
X-Torq(R)
Power Source
Gas-Powered
Maximum Cutting Capacity
2 in
Power Head Attachment Compatible
No
Grip Type
Straight
Fuel Tank Capacity
17.25 fl oz
Engine Cycle
2-Cycle
Sound Level
107 dBA
Tool Weight
15.43 lb

Description

Gas Powered Pole Saw, Power Source Gas-Powered, Blade Length 12 in, Maximum Cutting Capacity 2 in, Maximum Length 13 3/16 ft, Minimum Length 7 ft, Engine Displacement 25.4 cc, Engine Cycle 2-Cycle, Engine Brand X-Torq(R), Sound Level 107 dBA, Product Type Gas-Powered Pole Saw, Tool Weight 15.43 lb, Tool Length 95 3/4 in, Hand Saw Product Grouping Pole Saw, Fuel Tank Capacity 17.25 fl oz

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.