Zoro Homepage

Pole Saw, 95-3/4" L, 17.25 fl oz

  • Mfr # 525P4S FIXED POLE SAW

  • Zoro # G207032320


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Bar Length
12 in
Handle Type
Straight
Fuel Type
Husqvarna 2- stroke
Chain Oiler
Auto/Adjustable
Oil Capacity
0.4 pt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525P4S FIXED POLE SAW
Zoro #
G207032320
UPC #
024761020237
Country of Origin
United States

Dimensions

Bar Length
12 in
Overall Length
95 3/4 in
Blade Length
12 in
Minimum Length
8 ft
Maximum Length
8 ft
Tool Length
95 3/4 in

Description

Gas Powered Pole Saw, Power Source Gas-Powered, Blade Length 12 in, Maximum Cutting Capacity 2 in, Maximum Length 8 ft, Minimum Length 8 ft, Engine Displacement 25.4 cc, Engine Cycle 2-Cycle, Engine Brand X-Torq(R), Sound Level 107 dBA, Product Type Gas-Powered Pole Saw, Tool Weight 11.7 lb, Tool Length 95 3/4 in, Hand Saw Product Grouping Pole Saw, Fuel Tank Capacity 17.25 fl oz

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.