Zoro Homepage

Polishing Pads, 200 Grit, 5 In

  • Mfr # P 1244

  • Zoro # G5670244


product price: $27.89
/ea

Key Features

For Use With
PG 680 RC
Application
Dry Polishing of Concrete and Cement Based Terrazzo Floors
Rotation
Clockwise
Color
Red
Includes
Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P 1244
Zoro #
G5670244
UPC #
805544678872
Country of Origin
Bulgaria

Dimensions

Overall Width
5 in
Disc Diameter
5 in

Details

Item
Polishing Pad
For Use With
PG 680 RC
Application
Dry Polishing of Concrete and Cement Based Terrazzo Floors
Rotation
Clockwise
Color
Red
Includes
Pad
Grit
200
Number of Segments
6
Optimal Performance for Material
Medium Concrete
For Tool Type
Husqvarna PG Series Polishing Pads
Material Application
Concrete, Terrazzo
Material
Resin
Good Performance for Material
Hard Concrete, Soft Concrete
Product Type
Polishing Pads
Maximum Speed
2,000 RPM
Compatible with Manufacturer Part Number
PG 540, PG 680 RC
Abrasive Grit
200
Cutting Edge Shape
Round

Description

Polishing Pad, Material Application Concrete, Terrazzo, Optimal Performance for Material Medium Concrete, Product Type Polishing Pads, For Use With PG 680 RC, Disc Diameter 5 in, Number of Segments 6, Abrasive Grit 200, Color Red, Rotation Clockwise, Maximum Speed 2,000 RPM, Cutting Edge Shape Round, Application Dry Polishing of Concrete and Cement Based Terrazzo Floors, Compatible with Manufacturer Part Number PG 540, PG 680 RC, For Tool Type Husqvarna PG Series Polishing Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.