This item is Discontinued.

Husqvarna Polishing Pads, 400 Grit, 3 In P 1245

Polishing Pads, 400 Grit, 3 In (Discontinued)

  • Mfr # P 1245
  • Zoro # G5530847
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P 1245
Zoro #
G5530847
UPC #
805544678810
Country of Origin
Bulgaria

Dimensions

Overall Width
3 in
Disc Diameter
3 in

Details

Item
Polishing Pad
For Use With
Husqvarna PG
Application
Dry Polishing of Concrete and Cement Based Terrazzo Floors
Grit
400
Color
Yellow
Rotation
Clockwise
Includes
Pad
Optimal Performance for Material
Medium Concrete
Number of Segments
6
Compatible with Manufacturer Part Number
PG 280, PG 400, PG 450, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 820 RC, PG 830, PG 830 RC, PG 830 S
Maximum Speed
2,000 RPM
Material
Resin
Material Application
Concrete, Terrazzo
Optimal Floor Type
Concrete
Good Performance for Material
Hard Concrete, Soft Concrete
Product Type
Polishing Pads
Abrasive Grit
400
Cutting Edge Shape
Round
Compatible Grainger Part Number
18G371, 18G382, 18G390, 45RM33

Description

Polishing Pad, Material Application Concrete, Terrazzo, Optimal Performance for Material Medium Concrete, Product Type Polishing Pads, For Use With Husqvarna PG, Disc Diameter 3 in, Number of Segments 6, Abrasive Grit 400, Color Yellow, Rotation Clockwise, Maximum Speed 2,000 RPM, Cutting Edge Shape Round, Application Dry Polishing of Concrete and Cement Based Terrazzo Floors, Compatible with Grainger Part Number 18G371, 18G382, 18G390, 45RM33

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.