This item is Discontinued.

Husqvarna Portable Air Scrubber, 2 Speeds, 120V A600

Portable Air Scrubber, 2 Speeds, 120V (Discontinued)

  • Mfr # A600
  • Zoro # G9201145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A600
Zoro #
G9201145
UPC #
805544261661
Country of Origin
China

Dimensions

Width (In.)
15 7/64 in
Duct Height (In.)
8 in
Length (In.)
18 5/16 in
Depth (In.)
15 in
Duct Width (In.)
8 in
Height (In.)
18 5/16 in
Cord Length (Ft.)
9
Overall Dimensions - H x W x D
18-5/16 in x 15-7/64 in x 15 in
Overall Depth
15 3/4 in
Overall Width
17 5/16 in
Overall Height
17 5/16 in
Power Cord Length
9 ft

Details

Item
Air Scrubber
Air Flow
600 cfm
Color
Orange
Type
HEPA Air Scrubber/Negative Air Machine
Voltage
120V AC
Watts
1,200 W
Agency Compliance
UL Listed
Filter Rating (Microns)
0.3 micron
MERV
5
Amps AC
3.2
Sound Level dBA
60
Includes
(2) HEPA Filter, Pre Filter
Phase
Single
Filter Efficiency (%)
99.99
Air Flow (CFM)
600
Finish
High Gloss
Hz
60
Number of Speeds
2
Filter Efficiency
99.99 %
Standards
UL
Weight
44 lb
Filter Change Reminder
Change Filter
Control Type
Knob
Maximum Coverage Area
60 sq ft
Housing Material
Aluminum
Frequency
60 Hz
Filters Included
HEPA (Primary), Pleated (Pre-Filter)
Amperage
3.2 A
Maximum Air Flow
600 cfm
Housing Finish
Gloss
Air Cleaning Technology
Particulate Filtration
Filters Out
Dust
Filters Down To
0.3 micron
Housing Color
Orange
Audible Visual Alarms
Audible/Visual
Number of Cleaning Stages
2
Air Cleaning Method
Negative Air Pressure, Particulate Filtration
Primary Filter Type
Pleated
Noise Level
87 dB
Mobility
Stationary
Wattage
385 W
Motor Horsepower
1/2 hp
Includes Filter
Air Filter Included

Description

Air Scrubber, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.