Shop HUSQVARNA
See all product information
Create Account
Power Cable
Mfr # 547907402
Zoro # G524152589
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Product Type
Power Supply Connect
Overall Width
4 7/16 in
Compatible Manufacturer Part Number
970754302
Voltage
120V AC
Overall Length
12 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 547907402
- Zoro #
- G524152589
- UPC #
- 805544632546
- Country of Origin
- China
Dimensions
- Overall Width
- 4 7/16 in
- Overall Length
- 12 3/16 in
- Length
- 12 3/16 in
Details
- Item
- Power Cable
- Product Type
- Power Supply Connect
- Compatible Manufacturer Part Number
- 970754302
- Voltage
- 120V AC
Description
Power Cable, Product Type Power Supply Connect, Overall Length 12 3/16 in, Overall Width 4 7/16 in, Voltage 120V AC