Shop POWERBLANKET
See all product information
Create Account
Concrete Curing Blanket
- Mfr # MD0320
- Zoro # G323358496
product price:Â
$
1,488.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Color
Black
Length
21 ft
Features
ETL Certified, Compliance with ACI 306 Cold Weather Requirements
Surface Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MD0320
- Zoro #
- G323358496
- UPC #
- 814491011649
- Country of Origin
- United States
- Voltage
- 120V AC
- Color
- Black
- Features
- ETL Certified, Compliance with ACI 306 Cold Weather Requirements
- Surface Material
- Vinyl
- Wattage Output
- 960 W
- Item
- Concrete Curing Blanket
- Standards
- CE, CSA, ETL, UL
- Current (A)
- 8 A
- Resistance Properties
- Water-Resistant
- Mat Product Type
- Concrete Curing
- Wire Color
- Black
Dimensions
- Length
- 21 ft
- Manufacturers Warranty Length
- 1 yr
- Thickness
- 5/8 in
- Width
- 4 ft
- Heated Area Width
- 3 ft
- Heated Area Length
- 20 ft
- Fits Chest Size
- ETL Certified, Compliance with ACI 306 Cold Weather Requirements
Description
Concrete Curing Blanket, Color Black, Current (A) 8 A, Features ETL Certified, Compliance with ACI 306 Cold Weather Requirements, Heated Area Length 20 ft, Heated Area Width 3 ft, Length 21 ft, Manufacturers Warranty Length 1 yr, Mat Product Type Concrete Curing, Resistance Properties Water-Resistant, Standards CE, CSA, ETL, UL, Surface Material Vinyl, Thickness 5/8 in, Voltage 120V AC, Wattage Output 960 W, Width 4 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.