This item is Discontinued.

Husqvarna Power Cutter, 2-Cycle, Wet/Dry Cut, 7.8 HP K1260RAIL

Power Cutter, 2-Cycle, Wet/Dry Cut, 7.8 HP (Discontinued)

  • Mfr # K1260RAIL
  • Zoro # G7316924
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K1260RAIL
Zoro #
G7316924
UPC #
805544696203
Country of Origin
Sweden

Dimensions

Blade Dia.
16"
Length
35"
Width
13"
Height
16"
Arbor Size
1"
Depth of Cut
6"

Details

Item
Power Cutter
Cutting Type
Wet/Dry
HP
7.8
Engine Displacement
119cc
Fuel Tank Capacity
41.6 oz.
Application
Rail Traffic With High-Speed Trains And Welded Rails
Motor Type
2-Cycle Gasoline
Includes
Transport Box and Rail Attachment
Features
Active Air Filtration(TM), SmartCarb(TM), Easy Start, DEX, Vibration Damping System, Double Attachment Mounting, Exact Right Angle Cuts In All Planes
Max. RPM
4700
Tool Weight
47.0 lb.
Standards
EPA
Engine Brand
Husqvarna

Description

Power Cutter, Blade Dia. 16 in, Arbor Size 1 in, Cutting Type Wet/Dry, Tool Weight 47.0 lb, Includes Transport Box and Rail Attachment, Features Active Air Filtration(TM), SmartCarb(TM), Easy Start, DEX, Vibration Damping System, Double Attachment Mounting, Exact Right Angle Cuts In All Planes, Standards EPA

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.