Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K3000W
Zoro #
G2778772
UPC #
805544574266
Country of Origin
Sweden
Dimensions
Blade Dia.
14 in
Arbor Size
1"
Width
9"
Depth of Cut
4-45/64"
Length
29"
Height
10"
Details
Cutting Type
Wet
Motor Type
Electric
Corded/Cordless
Cordless
Engine Brand
Husqvarna
Voltage
110 V
HP
2.7
Includes
Wet Cutting Kit (Blade Not Included)
Application
Cutting Stone, Concrete, Masonry, Asphalt, Metal, Rebar, Brick, Block
Max. RPM
4500
Hz
50/60
Item - Handheld Concrete Saws
Handheld Concrete Saw
Item
Power Cutter
Primary Application - Handheld Concrete Saws
Brick, Cinderblock
Features
Dual Charge, Active Air Filtration, SmartCarb, DuraStarter
Tool Weight
20.7 lb.
Full Load Amps
15
Description
Power Cutter, Blade Dia. 14 In., Arbor Size 1 In., Cutting Type Wet, Tool Weight 20.7 lb., Voltage 110 V, Includes Wet Cutting Kit (Blade Not Included), Features Dual Charge, Active Air Filtration, SmartCarb, DuraStarter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.