This item is Discontinued.

Husqvarna Power Cutter K 535i, Battery-Powered, We K535I

Power Cutter K 535i, Battery-Powered, We (Discontinued)

  • Mfr # K535I
  • Zoro # G1577924
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K535I
Zoro #
G1577924
UPC #
805544022279
Country of Origin
Sweden

Dimensions

Blade Dia.
9 in
Max. Cutting Depth
3 in
Arbor Size
7/8 in
Overall Length
22 in
Tool Length
22 in
Max. Cutting Depth @ 0 Deg.
3 in

Details

Item
Cordless Concrete Saw
Power Source
Cordless
Tool Weight
7.7 lb
Cutting Type
Wet/Dry
Includes
Bare Tool
Features
Brushless Motor, Electric Blade Brake, Intuitive Keypad, One Battery System, Rope Eyelet, Zero CO2 Emissions
Blade Side
Right
Standards
CE
Voltage
36V DC
Max. Blade Speed
5,940 RPM
Cordless Tool Battery Type
Li-Ion
Battery Capacity
5.2 Ah, 9.4 Ah
Battery Model No.
BLi200/300
Brushless Motor
Yes
Number of Batteries Included
0
Battery Series
BLi
Charger Model
QC330
Bevel Angle Range
0 Degrees to 50 Degrees
Arbor Shape
Diamond
Cordless Tool Kit Contents
(1) Bare Tool

Description

Cordless Concrete Saw, Cordless, Primary Saw Application Concrete, Masonry, Blade Dia. 9 in, Max. Blade Speed 5,940 RPM, Arbor Size 7/8 in, Arbor Shape Diamond, Cutting Type Wet/Dry, Max. Cutting Depth 3 in, Variable Speed Not Applicable, Overall Length 22 in, Tool Weight 7.7 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 36V DC, Battery Series BLi, Number of Batteries Included 0, Battery Capacity 5.2 Ah, 9.4 Ah, Battery Model No. BLi200/300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.