Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Cutter

  • Mfr # K1 PACE 12

  • Zoro # G709252769


product price: $1,720.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25.51 in
Standards
CE; EN 55014-1:2017; EN 55014-2:2015; EN 60745-1:2009; EN 60745-2-22:2011/A11:2013; EN IEC 63000:2018; EN ISO 12100:2010; ETSI EN 300 328 V2.2.2; ETSI EN 301 489-1 V2.2.3; ETSI EN 301 489-17 V3.2.4
Features
Anti-Vibration System, Built-in Connectivity
Tool Weight
15.87 lb
Overall Height
15.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1 PACE 12
Zoro #
G709252769
UPC #
193028586813
Country of Origin
Sweden

Dimensions

Overall Length
25.51 in
Overall Height
15.8 in
Overall Width
9 17/100 in
Max. Cutting Depth
4 19/25 in
Blade Dia.
12 in
Arbor Size
1 in

Details

Item
Handheld Concrete Saw
Standards
CE; EN 55014-1:2017; EN 55014-2:2015; EN 60745-1:2009; EN 60745-2-22:2011/A11:2013; EN IEC 63000:2018; EN ISO 12100:2010; ETSI EN 300 328 V2.2.2; ETSI EN 301 489-1 V2.2.3; ETSI EN 301 489-17 V3.2.4
Features
Anti-Vibration System, Built-in Connectivity
Tool Weight
15.87 lb
Cutting Type
Wet/Dry
Max. Blade Speed
3,800 RPM
Water Connection
Gardena
Brushless Motor
Yes
Arbor Shape
Round
Cordless Tool Kit Contents
(1) Bare Tool
Power Source
Cordless

Description

Handheld Concrete Saw, Cordless, Primary Saw Application Cinder Blocks, Concrete Garden Plates, Concrete Pipes, Blade Dia. 12.4 in, Max. Blade Speed 3,800 RPM, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 4 19/25 in, Water Connection Gardena, Overall Height 15.8 in, Overall Length 25.5 in, Overall Width 9 3/16 in, Tool Weight 15.87 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.