Shop HUSQVARNA
See all product information
Create Account
Power Cutter Ring Saw K970 14"
- Mfr # K970 Ring 14
- Zoro # G722965318
product price:Â
$
5,234.99
/ea
Free Shipping & Returns
Key Features
Fuel Type
Gasoline
Power Source
Gas Powered
For Workpiece Material
Asphalt, Asphalt Overlay, Block, Brick, Concrete, Ductile Iron, Granite, Limestone, Low to Medium Reinforced Concrete, Marble, Masonry, Metal, Pavers, Pipe, Rebar, Regular Iron, Rescue, Sandstone, Soft Cured Concrete, Steel, Stone, Tile
Tool Style
Handheld
Blade Diameter
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K970 Ring 14
- Zoro #
- G722965318
- UPC #
- 805544263870
- Country of Origin
- Sweden
- Fuel Type
- Gasoline
- Power Source
- Gas Powered
- For Workpiece Material
- Asphalt, Asphalt Overlay, Block, Brick, Concrete, Ductile Iron, Granite, Limestone, Low to Medium Reinforced Concrete, Marble, Masonry, Metal, Pavers, Pipe, Rebar, Regular Iron, Rescue, Sandstone, Soft Cured Concrete, Steel, Stone, Tile
- Tool Style
- Handheld
- Cutting Type
- Wet/Dry
- Blade Speed - Maximum
- 4,365 RPM
- Item
- Concrete Saw
- Fuel Tank Capacity
- 128 oz
- Start Type
- Pull-Cord (Recoil)
- Engine Displacement
- 93 cc
- Power Source - TS Only
- Gas Powered
- Power Source - old
- Gas Powered
Dimensions
- Blade Diameter
- 14 in
- Cutting Depth - Maximum
- 10 5/8 in
Description
Concrete Saw, Gas Powered, Tool Style Handheld, Cutting Type Wet/Dry, Fuel Type Gasoline, Engine Displacement 93 cc, Fuel Tank Capacity 128 oz, Start Type Pull-Cord (Recoil)
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.