Shop HUSQVARNA
Additional $715.00 delivery surcharge applies per item.
See details
See all product information
Create Account
WalkBehindConcreteSaw, 1,008RPM, 51"H
- Mfr # FS 5000 D 3-SP 36
- Zoro # G9146415
product price:Â
$
46,279.99
/ea
Key Features
Blade Dia.
36 in
Power Source
Gas Powered
Max. Cutting Depth
15 in
Tool Weight
1,738 lb
Cutting Type
Wet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS 5000 D 3-SP 36
- Zoro #
- G9146415
- UPC #
- 805544863032
- Country of Origin
- United States
- Item
- Walk-Behind Concrete Saw
- Power Source
- Gas Powered
- Tool Weight
- 1,738 lb
- Cutting Type
- Wet
- Includes
- Blade Wrench
- Engine Brand
- Yanmar
- Standards
- EPA Tier 4
- Start Type
- Electric
- Cutting Guide
- Pointer
- Max. Blade Speed
- 1,008 RPM
- Series
- FS 5000 D
- Electric Brake
- No
- Variable Speed
- Yes
- Fuel Type
- Diesel
- Horsepower
- 47.6 hp
- Features
- Arbor Shape
- Round
- Fuel Capacity
- 6.47 gal
- Tool Style
- Walk-Behind
- For Workpiece Material
- Demolition
- Product Type
- Walk-Behind Concrete Saw
- Blade Speed - Maximum
- 1,008 RPM
- Power Source - TS Only
- Gas Powered
- Power Source - old
- Gas Powered
Dimensions
- Blade Dia.
- 36 in
- Max. Cutting Depth
- 15 in
- Arbor Size
- 1 in
- Overall Length
- 56 in
- Overall Width
- 33 1/4 in
- Front Wheel Size
- 6 in x 2 in
- Back Wheel Size
- 10 in x 3 in
- Overall Height
- 51 in
- Cutting Depth - Maximum
- 15 in
- Depth of Cut
- 15 in
- Blade Diameter
- 36 in
- Wire Rope Length
- 56 in
- Length
- 56 in
- Fits Chest Size
Description
Walk-Behind Concrete Saw, Power Source Gas Powered, Series FS 5000 D, Primary Saw Application Demolition, Tool Style Walk-Behind, Blade Dia. 36 in, Max. Blade Speed 1,008 RPM, Horsepower 47.6 hp, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet, Max. Cutting Depth 15 in, Variable Speed Yes, Overall Height 51 in, Overall Length 56 in, Overall Width 33 1/4 in, Tool Weight 1,738 lb, Fuel Type Diesel, Engine Type Four Stroke, Engine Brand Yanmar, Start Type Electric, Includes Blade Wrench
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.