Shop HUSQVARNA
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pre-Separator
Mfr # C 5500
Zoro # G022965094
product price:Â
$
2,490.99
/ea
Key Features
Hose Diameter
3 in
Compatible Dust Extractor Model Number
T 10000, T 18000, T 7500, T 8600, T 8600 Propane
Number of Wheels
4
Tank Size
26 gal
Pre-Separator to Dust Extractor Port Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 5500
- Zoro #
- G022965094
- UPC #
- 805544261708
- Country of Origin
- Poland
Dimensions
- Hose Diameter
- 3 in
- Tank Size
- 26 gal
- Pre-Separator to Dust Extractor Port Diameter
- 3 in
Details
- Compatible Dust Extractor Model Number
- T 10000, T 18000, T 7500, T 8600, T 8600 Propane
- Number of Wheels
- 4
- Item
- Pre-Separator
Description
Pre-Separator, Air Flow Not Applicable, Filtration Type Standard, Hose Diameter 3 in, Tank Size 26 gal, Pre-Separator to Dust Extractor Port Diameter 3 in, Number of Wheels 4, Compatible Dust Extractor Model Number T 10000, T 18000, T 7500, T 8600, T 8600 Propane
Restrictions
Hazardous material